LIMIT SW

Item #: 140318

Cat #: BZLN-LH3

UPC: 784549224102

to view pricing and more.
Documents & Guides
No Documents Available
MS BZLN-LH3 LIMIT SW

Overview

MS BZLN-LH3 LIMIT SW
Also known as: 784549224102, BZLN-LH3

Specifications

Poles: 2
Type: Commercial Grade
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Poles: 2
Color: Gray
NEMA Configuration: 5-20R
Type: Commercial Grade
Amps: 20
Material: PVC