This product has been discontinued.

MLT Wave Tie, 304 SS, Heavy, 10.2 (259mm
Item #: 140324
Cat #: MLT2.7WH-LP
UPC: 074983798209
to view pricing and more.
Documents & Guides
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Heavy, 10.2L (259mm), Tensile Strength:
Overview
Panduit® MLT Wave-Ty® Ties readily expand and contract to accommodate electric heat trace applications. Plus, ties are built with 304 stainless steel, so it is perfectly suited for indoor and outdoor environments. Heavy, 10.2L (259mm), Tensile Strength:
Also known as: 074983798209, MLT2.7WH-LP
Specifications
| Color: | Natural |
| Material: | Stainless Steel |
| Length: | 10.200 in |
| Color: | Natural |
| Length: | 10.200 in |
| Material: | Stainless Steel |