Grounding Busbar, w/Insulators and Brackets, BB, 20" x 3" x 0.375"

Item #: 1403240

Cat #: EGBA38320BB

UPC: 782856629351

to view pricing and more.
Documents & Guides
CAD EGBA38320BB BAR GRD BUS 3

Overview

CAD EGBA38320BB BAR GRD BUS 3

Common earthing point for multiple electrical panels and devices.

Also known as: 782856629351, EGBA38320BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 3 in
Length: 20 in
Material: Copper
Product Thickness: 0.375 in
Width: 3 in
Material: Copper
Length: 20 in
Product Thickness: 0.375 in