Motor Supply Cable, Continuous Flex, 14/4, Black, Shielded, 1000V

Item #: 14033
Cat #: 771404
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Motor Supply Cable, Continuous Flex, 14 AWG, 4 Conductor, Black, Shielded, 1000V

Overview

Motor Supply Cable, Continuous Flex, 14 AWG, 4 Conductor, Black, Shielded, 1000V
LAPP ÖLFLEX® FD VFD is a shielded continuous flex motor supply cable. It is designed with the LAPP Surge Guard insulation system, which includes a semiconductive layer made to withstand nonlinear power distortions associated with VFD drives in industrial applications. LAPP 771404
Also known as: 771404

Specifications

Volts AC: 1000
Jacket: PVC
Material: Copper
Color: Black
Gauge: 14
Conductors: 4
Type: TC-ER
Stranding: Stranded
Shielding: Shielded
Volts AC: 1000
Material: Copper
Gauge: 14
Type: TC-ER
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 4
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)