Category 5e, Riser, 24/4-Pair, Green, 1000' Pull Pack

Item #: 140351

Cat #: 5078-11-05

UPC: 619172063081

to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Green - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Green - Pull Pack Length: 1000 ft.
Also known as: 619172063081, 5078-11-05

Specifications

Gauge: 24 AWG
Color: Green
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Shielding: Unshielded
Color: Green
Conductors: 4 Pair