NEMA12 3PT LATCH CW KEYL PLT

Item #: 140377

Cat #: AL2BR

UPC: 783510219406

Sign In or Register to view pricing and more.
Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc

Overview

Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. These kits are available with a key locking handle, a non-locking handle or a padlocking handle. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.

Also known as: 783510219406, AL2BR

Features & Benefits

  • Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware
  • These kits are available with a key locking handle, a non-locking handle or a padlocking handle
  • Two keys are furnished with keylocking handles

Specifications

IP/NEMA Rating: NEMA 12
Finish: Brushed Chrome
Weight: 2.300 lb
IP/NEMA Rating: NEMA 12
Weight: 2.300 lb
Finish: Brushed Chrome