18-2 FACC FPLP/MC 1000' REEL

Item #: 140395

Cat #: 1801R60-00

UPC: 077680127990

to view pricing and more.
Documents & Guides
18/2 FACC 1000 RL W/RD ARMOR

Overview

18/2 FACC 1000 RL W/RD ARMOR

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 077680127990, 1801R60-00

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Stranding: Solid
Gauge: 18 AWG
Conductors: 2
Material: Copper
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Aluminum