REXEL logo

RCA Compression Connector, RG6 Quad, Yellow *** Discontinued ***

Item #: 1404
Cat #: 40782-RYW
UPC: 078477342237
Sign In or Register to view pricing and more.
Snap-In Connector, QuickPort, RG6 Quad Shield Cable, RCA Compression Connector, Yellow Insert, Color: White. *** Discontinued ***

Product Overview

Snap-In Connector, QuickPort, RG6 Quad Shield Cable, RCA Compression Connector, Yellow Insert, Color: White. *** Discontinued ***
Also known as: 078477342237, 40782-RYW
Frequently Bought Together (25)
Leviton
41084-FWF F-Type Adapter, Nickle Plated, White
Leviton
41080-1WP Wallplate, Quickport, Box Mount, 1-Port, 1-Gang, White
Leviton
5G108-RW5 Snap-In Connector, QuickPort, CAT 5e, White
Leviton
40833-BWR White Binding Post Adapter, Gold-Plated, Red Stripe
Leviton
41080-2WP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, White
Leviton
41642-W Multimedia Decora Insert, 2-Port, White
Arlington
LV1 Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Leviton
40833-BWE White Binding Post Adapter, Gold-Plated, Black Stripe
Arlington
CED130 Wallplate Insert, Decora, Slotted Cable Entry, White
Leviton
41106-RW6 Snap-In Connector, QuickPort, Voice Grade, 6P6C, White
Leviton
41080-3WP Wallplate, Quickport, Box Mount, 3-Port, 1-Gang, White
ON-Q
WP1014-WH Wallplate Insert, Decora, Cable Entry, White
Leviton
80409-NW Decora Wallplate, 2-Gang, Nylon, White
Hubbell-Raco
660 Handy Box, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Wiremold
ALA3810B Raceway Blank End Fitting, ALA3800 Series, Aluminum
Leviton
41080-2IP Wallplate, Quickport, Box Mount, 2-Port, 1-Gang, Ivory
Leviton
41647-W Wallplate Insert, Decora, HDMI Feedthrough Connector, White
Wiremold
ALAC-5 ALA4800 Series Aluminum Raceway Cover, 5' Long
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Intermatic
FD30MC Spring Wound Timer, 30-Minute, SPST, Ivory
Leviton
41646-W Multimedia Decora Insert, 6-Port, White
Leviton
40830-BWR Snap-In Connector, RCA, Gold Contacts, White/Red Stripe
ON-Q
PW1060 Power Supply, Wall Mount, Plug-In, 18 - 24VDC, 100-240VAC, 60W
Leviton
80725-W Blank Wallplate, 2-Gang, Nylon, White, Standard, Box Mount
Leviton
80409-I Decora Wallplate, 2-Gang, Thermoset, Ivory

Specifications

Mounting: Snap In
Type: RCA, Connector
Color: Yellow, White, Yellow, Yellow
Mounting: Snap In
Color: Yellow, White, Yellow, Yellow
Type: RCA, Connector

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)