Servo Motor, Rotary, 460V, 300mm Frame, 1500 RPM, Low Inertia

Item #: 140406

Cat #: MPL-B980C-MJ72AA

UPC: 884951068162

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 1500 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle

Overview

Servo Motor, Rotary, 460 Volt, 1500 RPM, Low Inertia, 300 mm Frame Size, No Brake, SpeedTEC DIN Connector, Right Angle
Also known as: 884951068162, MPL-B980C-MJ72AA

Specifications

Phase: 3
Type: Servo Motor, Low Inertia
Size: 300 mm
Volts AC: 460
RPM: 1500
Phase: 3
Size: 300 mm
RPM: 1500
Type: Servo Motor, Low Inertia
Volts AC: 460