SpeedTEC Cable, Motor Power With Brake Wires, SpeedTec DIN Connecto

Item #: 140407

Cat #: 2090-CPBM7DF-04AA15

UPC: 884951133051

to view pricing and more.
Documents & Guides
SpeedTEC Cable, Motor Power With Brake Wires, SpeedTec DIN Connector, Drive-end, Flying-lead, 4 AWG, Standard (Non-Flex), 15 Meters

Overview

SpeedTEC Cable, Motor Power With Brake Wires, SpeedTec DIN Connector, Drive-end, Flying-lead, 4 AWG, Standard (Non-Flex), 15 Meters

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPBM7DF-04AA15 is a Bulletin 2090 SpeedTEC® cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951133051, 2090-CPBM7DF-04AA15

Specifications

Mounting: Flush
Type: Commercial Grade, Duplex
Amps: 15
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Color: Ivory
Type: Commercial Grade, Duplex
Material: Thermoplastic
NEMA Configuration: 5-15R