AF-600 FP DRIVE 460V, 3-PH, 25HP

Item #: 140408

Cat #: 6KFP43025X9XXXA1

UPC: 783175614776

to view pricing and more.
Documents & Guides
The AF-600FP+ Fan and Pump Drive is a powerful, flexible, and easy to use AC variable torque drive ideally suited for HVAC, compressor, and pump applications. The drive is available in a standard configuration that includes IP20 or IP00 Chassis, LCD Keypad Display that can be remote mounted, DC Link Reactors, built-in Modbus RTU, Metasys N2, Apogee FLN P1, and RFI Class A2 Filter. Models are available at 208/230V from 1 to 60HP, 460V from 1 to 1350HP, and 575V from 1 to 1350HP. X9XXXA1

Overview

The AF-600FP+ Fan and Pump Drive is a powerful, flexible, and easy to use AC variable torque drive ideally suited for HVAC, compressor, and pump applications. The drive is available in a standard configuration that includes IP20 or IP00 Chassis, LCD Keypad Display that can be remote mounted, DC Link Reactors, built-in Modbus RTU, Metasys N2, Apogee FLN P1, and RFI Class A2 Filter. Models are available at 208/230V from 1 to 60HP, 460V from 1 to 1350HP, and 575V from 1 to 1350HP. X9XXXA1
Also known as: 783175614776, 6KFP43025X9XXXA1

Specifications

Volts AC: 480
Horsepower: 25
Type: Drive, amp, Fan &amp
Wattage: 18.500 kW
Family / Style: AF 600
Volts AC: 480
Type: Drive, amp, Fan &amp
Family / Style: AF 600
Horsepower: 25
Wattage: 18.500 kW