Motor Control Center, Replacement Part, Breaker, 480VAC, 3P, 60HP

Item #: 1404447

Cat #: MCC2-76004-09FA

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Motor Control Center, Replacement Part, Front Only, Breaker, 480 Volt AC, 3-Pole, 60 Horse Power, Size 4

Overview

Motor Control Center, Replacement Part, Front Only, Breaker, 480 Volt AC, 3-Pole, 60 Horse Power, Size 4
Also known as: MCC2-76004-09FA

Specifications

Poles: 3
Volts AC: 480
Size: 4
Mounting: Front
Type: Replacement Part, Breaker, Front
Poles: 3
Size: 4
Type: Replacement Part, Breaker, Front
Volts AC: 480
Mounting: Front