4' 18W T8 LED Lamp, 40K

Item #: 1404505
Cat #: LED-18T8-840SE48-G3
UPC: 844006023010
Sign In or Register to view pricing and more.
Documents & Guides
4' 18W T8 LED Lamp, 40K

Overview

4' 18W T8 LED Lamp, 40K
Also known as: 844006023010, LED-18T8-840SE48-G3

Specifications

Wattage: 18
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Type: Single-Ended, Ballast Bypass (Type B)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 18
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Type: Single-Ended, Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)
Volts AC: 120-277
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)