Fork Terminal, Type: Locking, Vinyl Insulated, 22 - 18 AWG, #8 Stud

Item #: 14046

Cat #: 18RA-8FL

UPC: 786210806600

to view pricing and more.
Documents & Guides
Fork Terminal, Type: Locking, Vinyl Insulated, 22 - 18 AWG, #8 Stud, Color: Red, Material/Finish: Copper/Tin Plated

Overview

Fork Terminal, Type: Locking, Vinyl Insulated, 22 - 18 AWG, #8 Stud, Color: Red, Material/Finish: Copper/Tin Plated

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210806600, 18RA-8FL

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper