
Enclosure, Pilot Device, 30 mm, 6 Hole, Steel, Type 12/13
Item #: 14050
Cat #: E6PBVL
UPC: 783510578206
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 6 Element, Vertical, 1 Contact Block Depth, NEMA 12, 13.
Overview
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 6 Element, Vertical, 1 Contact Block Depth, NEMA 12, 13.
These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.
Also known as: 783510578206, E6PBVL
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on cover
- Grounding stud on body
- Oil-resistant gasket
- Factory stamped 4-way pushbutton holes
- Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Size: | 30 mm |
| Type: | Enclosure, 6 Element |
| Mounting: | Surface |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Size: | 30 mm |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Type: | Enclosure, 6 Element |
| Color: | Gray |
| Material: | Steel |