4' 25W T5 LED Lamp, 30K

Item #: 1405068

Cat #: KT-LED25T5HO-48GC-830-D/G2

UPC: 890949016411

to view pricing and more.
Documents & Guides
No Documents Available
25W T5 LED 4FT TUBE 3000K INTERNAL DRIVER

Overview

25W T5 LED 4FT TUBE 3000K INTERNAL DRIVER
Also known as: 890949016411, KT-LED25T5HO-48GC-830-D/G2

Specifications

Color Temperature: 3000 (Warm White)
Shape: T5 (Tubular)
Wattage: 25
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 3000 (Warm White)
Wattage: 25
Material: Safety Coated Glass
Shape: T5 (Tubular)
Light Technology: LED