140W HID Retrofit High Bay LED Lamp, 40K

Item #: 1405142

Cat #: LED-8232M40

UPC: 844006023225

to view pricing and more.
Documents & Guides
LED High Bay Retrofit, 140 Watt, 19200 Lumen, 4000K, 80 CRI, 120-277 Volt, Mogul Base. *** Ballast Bypass*** Enclosed Fixture Rated

Overview

LED High Bay Retrofit, 140 Watt, 19200 Lumen, 4000K, 80 CRI, 120-277 Volt, Mogul Base. *** Ballast Bypass*** Enclosed Fixture Rated
Also known as: 844006023225, LED-8232M40

Specifications

Wattage: 140
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 19200
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 140
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 19200
Base: Mogul Extended Screw (EX39)