LED Floodlight, 13 Watt, 1045 Lumen, 3000K, 120V, White

Item #: 1405174

Cat #: LES13YW

UPC: 019813497280

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 13 Watt, 1045 Lumen, 3000K, 83 CRI, 120V, White Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30

Overview

LED Floodlight, 13 Watt, 1045 Lumen, 3000K, 83 CRI, 120V, White Finish, Wide 6H x 6V Beam Distribution, Replaces 75 Watt Halogen BR30
Also known as: 019813497280, LES13YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: White
Mounting: Knuckle
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Light Technology: LED
Wattage: 13
Mounting: Knuckle