HMI Cover Prop Arm Kit for use with 14 x 12" HMI Covers

Item #: 1405690

Cat #: AMHMIPROP142

UPC: 085339978626

to view pricing and more.
Documents & Guides
HMI Cover Prop Arm Kit for use with 14 x 12 Inch HMI Covers

Overview

HMI Cover Prop Arm Kit for use with 14 x 12 Inch HMI Covers

When used with any of the AMHMI88 HMI cover kits, enduser can hold the HMI cover kit in an open position for easy access to protected instruments, touchpad controllers or pushbuttons mounted on the surface of Type 4X enclosures.

Also known as: 085339978626, AMHMIPROP142

Specifications

Material: Stainless Steel
Width: 0.800 in
Height: 16.300 in
Depth: 0.600 in
Material: Stainless Steel
Height: 16.300 in
Width: 0.800 in
Depth: 0.600 in