Comb. Wallplate, 2-Gang, Blank/Duplex, Stainless Steel

Item #: 14059

Cat #: 84008-40

UPC: 078477812532

to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Box Mount

Overview

2-Gang, 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, 302 Stainless Steel, Box Mount

2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Box Mount, Stainless Steel

Also known as: 078477812532, 84008-40

Specifications

Type: Combination Plate, Blank Plate, Duplex
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Combination Plate, Blank Plate, Duplex
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless