Router, DIN Rail Mount, MDS ORBIT, 4 Ethernet, 2 Serial Ports

Item #: 1406034

Cat #: MXNXU91NNNNNNS3FEDUNN

UPC:

to view pricing and more.
Documents & Guides
Router, DIN Rail Mount, MDS ORBIT, 902 - 928 MHz Radio Only, 4 Ethernet, 2 Serial RJ45 Ports, 30 Mile Range, 12/24 Volt DC

Overview

Router, DIN Rail Mount, MDS ORBIT, 902 - 928 MHz Radio Only, 4 Ethernet, 2 Serial RJ45 Ports, 30 Mile Range, 12/24 Volt DC

ndustrial SCADA and automation applications have evolved, corresponding requirements for security, reliability and performance of communication networks have become more demanding. Furthermore, the diversity of topography and wireless spectrum conditions across regions is often difficult to address with any single wireless technology. The MDS™ Orbit industrial wireless platform offers the security, reliability, performance, and wireless flexibility required for next-generation industrial networks. Orbit enables customers to deploy advanced communications using diverse options of wireless technologies and frequencies. Orbit allows for communication over licensed spectrum, unlicensed spectrum, cellular and Wi-Fi in various form factors with single or dual radio options.

Also known as: MXNXU91NNNNNNS3FEDUNN

Specifications

Wattage: 1
Type: Radio, Router
Mounting: DIN Rail
Range: 30 mile
Volts DC Range: 10 - 60
Wattage: 1
Mounting: DIN Rail
Volts DC Range: 10 - 60
Type: Radio, Router
Range: 30 mile