Motor Starter, NEMA Size 6, 540A, 460VAC, 400HP, 100kAIC, 120VAC Coil, Open

Item #: 1406044

Cat #: 8536SHO2V02H30S

UPC: 785901924609

to view pricing and more.
NEMA Motor Starter, Type S, Nonreversing, Size 6, 540 Amp, 400 Horse Power @ 460 Volt AC, 100 kAIC SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, Open

Overview

NEMA Motor Starter, Type S, Nonreversing, Size 6, 540 Amp, 400 Horse Power @ 460 Volt AC, 100 kAIC SCCR, 3-Phase, 3-Pole, Motor Logic, 120 Volt AC Coil, Open

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 6 non-reversing starter has a 540 ampere rating. This NEMA Size 6 motor starter has 3 phase ratings of 150 HP at 200 VAC, 200 HP at 230 VAC and 400 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 180A to 540A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR per UL508A when protected by an appropriate fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 28.06 inches tall, 12.34 inches wide and 9.00 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified. This NEMA starter has a 65 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker.

Also known as: 785901924609, 8536SHO2V02H30S

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 6
Horsepower: 400
Type: NEMA, Motor Starter
Amps: 540
IP/NEMA Rating: IP21
Volts AC: 460
Standards: California Proposition 65
Interrupt Rating AC: 100 kA
Volts AC Control: 120
Poles: 3
Horsepower: 400
Amps: 540
Volts AC: 460
Interrupt Rating AC: 100 kA
Phase: 3
Size: 6
Type: NEMA, Motor Starter
IP/NEMA Rating: IP21
Standards: California Proposition 65