115v,50/60hz,117w,900btu

Item #: 140609

Cat #: VC0916004

UPC: 783510466794

Sign In or Register to view pricing and more.
Vortex Cooler 115v 50/60hz, Bulletin Mcl (mclean Air Conditioners), Size/dims: 900 Btu/hr, Material/finish: Aluminum

Overview

Vortex Cooler 115v 50/60hz, Bulletin Mcl (mclean Air Conditioners), Size/dims: 900 Btu/hr, Material/finish: Aluminum

Powered by compressed air, Vortex Cooling Systems generate chilled air to cool small enclosures without refrigerants or moving parts. These systems are exceptionally reliable and low maintenance, even in the harshest and dirtiest environments.

Also known as: 783510466794, VC0916004

Features & Benefits

  • Five-micron airline filter, 115 V solenoid
  • Thermostat
  • Ducting kit
  • Cooling capacities to 2500 BTU/Hr. (733 W)

Specifications

Width: 2 in
Depth: 2 in
Material: Aluminum
Finish: Brushed
Wattage: 264
BTU: 900
Height: 5.650 in
Width: 2 in
Material: Aluminum
Wattage: 264
Height: 5.650 in
Depth: 2 in
Finish: Brushed
BTU: 900