HID Lamp, 150 W, 55 VAC, E39 Mogul High Pressure Sodium Lamp, ET23.
Item #:
14061
Cat #:
LU150/55/PLUS/ECO
UPC:
046135674945
Sign In or Register to view pricing and more.
Documents & Guides
HID Lamp, 150 W, 55 VAC, E39 Mogul High Pressure Sodium Lamp, ET23.5, 16000 Lumens, 40000 HR Average Life *Sylvania Part # 67494*
Overview
HID Lamp, 150 W, 55 VAC, E39 Mogul High Pressure Sodium Lamp, ET23.5, 16000 Lumens, 40000 HR Average Life *Sylvania Part # 67494*
LUMALUX® and LUMALUX® ECO high pressure sodium lamps offer a reliable light source with high efficacy and long life. With upto 140 Lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. LUMALUX® ECOLOGIC® lamps have identical physical and electrical construction to standard LUMALUX® lamps, but with reduced mercury content enabling them to pass the Federal TCLP test1.
Also known as: 046135674945, LU150/55/PLUS/ECO
Specifications
Shape: | ET23-1/2 (Ellipsoidal Tubular) |
Color Temperature: | 2100 (Warm White) |
Lumens: | 16000 |
ANSI Code: | S55 |
Base: | Mogul Screw (E39) |
Wattage: | 150 |
Volts AC: | 55 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Shape: | ET23-1/2 (Ellipsoidal Tubular) |
Lumens: | 16000 |
Base: | Mogul Screw (E39) |
Volts AC: | 55 |
Light Technology: | HID |
Color Temperature: | 2100 (Warm White) |
ANSI Code: | S55 |
Wattage: | 150 |
Color Rendering Index (CRI): | 22 |
Customer Reviews
No reviews for this product
(0)