Alarm, Smoke & CO2, 120V AC/DC

Item #: 1406236
Cat #: 1042734
UPC: 029054021090
Sign In or Register to view pricing and more.
Documents & Guides
Combination Carbon Monoxide & Smoke Alarm, 120 Volts AC/DC with Sealed Lithium Battery Backup

Overview

Combination Carbon Monoxide & Smoke Alarm, 120 Volts AC/DC with Sealed Lithium Battery Backup
The BRK Model No. SC7010LBLV (CAT. 1042734) is a wire-in, 120V AC 60Hzsingle and/or multiple station combination smoke and carbon monoxide alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. Model SC7010LBLV complies withUL217 and UL2034, CSFM, NFPA 72 and NFPA 720, HUD, FHA and other agencies that model their codes after the above agencies.
Also known as: 029054021090, 1042734

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Depth: 1.400 in
Height: 5.400 in
Width: 5.400 in
Type: Lithium Battery Backup
Volts AC: 120
Color: White
Height: 5.400 in
Type: Lithium Battery Backup
Mounting: Surface
Depth: 1.400 in
Width: 5.400 in

Customer Reviews

No reviews for this product
(0)