SpectraCool Slim Fit Indoor AC S10, 1000W 115V With RAC, Light Gray, Steel

Item #: 1406440

Cat #: S101016G060

UPC: 783510281946

Sign In or Register to view pricing and more.
SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101016G060 item is rated for 1000W 115V With RAC with a material of Steel colored Light Gray.

Overview

SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101016G060 item is rated for 1000W 115V With RAC with a material of Steel colored Light Gray.

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281946, S101016G060

Specifications

Color: Light Gray
Wattage: 1000
Material: Steel
Depth: 10.200 in
Height: 8.460 in
Width: 15.700 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
BTU: 3400
Color: Light Gray
Material: Steel
Height: 8.460 in
Finish: Powder Coated
BTU: 3400
Wattage: 1000
Depth: 10.200 in
Width: 15.700 in
IP/NEMA Rating: NEMA 12