LED Vaportight, 4', 50 Watt, 6200 Lumen, 4000K, 120-277V

Item #: 1406531

Cat #: 4APVTLD-54L840

UPC: 080083802166

to view pricing and more.
Documents & Guides
LED Vaportight, 4 Foot, 50 Watt, 6200 Lumen, 4000K, 80 CRI, 120-277 Volt, Wet Location

Overview

LED Vaportight, 4 Foot, 50 Watt, 6200 Lumen, 4000K, 80 CRI, 120-277 Volt, Wet Location

The APVT LED Series is compact Vaportite fixture ideal for wet location environments. The APVT incorporates a sealed and gasketed polycarbonate housing with a high impact polycarbonate diffuser. The APVT performance is ideal for interior and exterior applications including canopy, warehouse and light commercial environments.

Also known as: 080083802166, 4APVTLD-54L840

Features & Benefits

  • Durable gray polycarbonate housing with integrated metal gear tray
  • High Impact Polycarbonate optical lens
  • High-Performance efficacy up to 132 lm/W
  • Available in 2ft and 4ft, with lumen packages up to 6,000 lumens
  • Wet Location listed
  • Rated for -20C to 30C ambient

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface, Suspension
Lumens: 6200
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 6200
Light Technology: LED
Mounting: Surface, Suspension
Wattage: 50
Volts AC Range: 120 - 277