Compression Lug, Aluminum, 1-Hole

Item #: 1406727
Cat #: IACL-4
UPC: 783669929003
Sign In or Register to view pricing and more.
Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 4, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Dual Rated, Conductor Size 4, 1 Hole, 1/2in Bolt Size, No Sight Window, Narrow Tang, Tin Plated, UL, CSA
Also known as: 783669929003, IACL-4

Specifications

Length: 3 ft
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/2 in
Length: 3 ft
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)