
Switch/Outlet Box, Depth; 3-9/16", 5-Gang, Non-Metallic
Item #: 14069
Cat #: 5305-NBK
UPC: 085339180029
Sign In or Register to view pricing and more.
Switch/Outlet Box, 5-Gang, Depth: 3-9/16 Inch, Cubic Inches: 94, Nail-On, Adjustable Bar, Non-Metallic
Overview
Switch/Outlet Box, 5-Gang, Depth: 3-9/16 Inch, Cubic Inches: 94, Nail-On, Adjustable Bar, Non-Metallic
Also known as: 085339180029, 5305-NBK
Specifications
| Width: | 9 5/16 in |
| Height: | 3 3/4 in |
| Material: | Fiberglass |
| Mounting: | Nail On |
| Gangs: | 5 |
| Depth: | 3 9/16 in |
| Cubic Inches: | 94 in³ |
| Width: | 9 5/16 in |
| Material: | Fiberglass |
| Gangs: | 5 |
| Cubic Inches: | 94 in³ |
| Height: | 3 3/4 in |
| Mounting: | Nail On |
| Depth: | 3 9/16 in |