60400 CANOPY2A035UNVD84012R5WH 1/CS 1/SKU

Item #: 1406903

Cat #: CANOPY2A/035UNVD840/12R5/WH

UPC: 046135604003

to view pricing and more.
Documents & Guides
60400 CANOPY2A035UNVD84012R5WH 1/CS 1/SKU

Overview

60400 CANOPY2A035UNVD84012R5WH 1/CS 1/SKU
Also known as: 046135604003, CANOPY2A/035UNVD840/12R5/WH

Specifications

Wattage: 35
Color Temperature: 4000 (Cool White)
Diameter: 12 in
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 4725
Volts AC Range: 120 - 277
Wattage: 35
Diameter: 12 in
Light Technology: LED
Lumens: 4725
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277