This product has been discontinued.

Pendant, 3-Light, 75W, Biscay Crackle
Item #: 140702
Cat #: P3686-91C
UPC: 785247119509
to view pricing and more.
Documents & Guides
Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Biscay Crackle, Family: Le Jardin
Overview
Pendant, 3-Light, 75 Watt, Base: Medium Screw (E26), Width/Diameter: 18 inch, Finish: Biscay Crackle, Family: Le Jardin
Also known as: 785247119509, P3686-91C
Specifications
| Base: | Medium Screw (E26) |
| Type: | Pendant, 3-Light |
| Wattage: | 75 |
| Color: | Biscuit |
| Diameter: | 18 in |
| Base: | Medium Screw (E26) |
| Wattage: | 75 |
| Diameter: | 18 in |
| Type: | Pendant, 3-Light |
| Color: | Biscuit |