Voltage Marker, 1.125", 480V, Orange

Item #: 1407110
Cat #: 596-00942
UPC: 089306412090
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Marker, 1.125" x 4.25", 480 Volts, Vinyl, Orange, 4/card

Overview

Voltage Marker, 1.125" x 4.25", 480 Volts, Vinyl, Orange, 4/card
HellermannTyton Pre-Printed Voltage Markers are made of durable vinyl and are available with the most commonly used warnings and alerts. The self-adhesive markers allow users to clearly identify electrical lines, voltages and hazards. The durable adhesive backing is resistant to UV exposure as well as chemicals and solvents. Use voltage markers on conduit, pipe, circuit boxes or electrical panels.
Also known as: 089306412090, 596-00942

Specifications

Color: Orange
Color: Orange

Customer Reviews

No reviews for this product
(0)