TPI E2905028S 500W 120V 28"Bsbd Htr

Item #: 140718

Cat #: E2905028S

UPC: 686334104340

Sign In or Register to view pricing and more.

Overview

TPI E2905028S 500W 120V 28INB
Also known as: 686334104340, E2905028S

Specifications

Wattage: 500
Volts AC: 120
Length: 28 in
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 500
Length: 28 in
Mounting: Wall
Volts AC: 120
Color: Ivory
Standards: California Proposition 65