BLM EM7596T-I 150HP 1785RPM 3

Item #: 1407201

Cat #: EM7596T-I

UPC: 781568604793

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM7596T-I 150HP 1785RPM 3

Overview

BLM EM7596T-I 150HP 1785RPM 3
Also known as: 781568604793, EM7596T-I

Specifications

Phase: 3
Horsepower: 150
Amps: 60
Phase: 3
Amps: 60
Horsepower: 150