Net-Verse 45U

Item #: 1407208

Cat #: DN6529B

UPC: 613056235274

to view pricing and more.
Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 23.6W x 47.2D (2178mm x 600mm x

Overview

Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. 2 full length PDU brackets. Dimensions: 85.7H x 23.6W x 47.2D (2178mm x 600mm x
Also known as: 613056235274, DN6529B

Specifications

Color: Black
Type: Cabinet
Size: 85.7H x 23.6W x 47.2D
Color: Black
Size: 85.7H x 23.6W x 47.2D
Type: Cabinet