Baseboard Heater, Convection, 28", 500W, 240V

Item #: 140747

Cat #: H2905028SW

UPC: 686334105057

to view pricing and more.
Documents & Guides
Baseboard Convection Heater, 28 Inch, 500 Watt, 240 Volt, White

Overview

Baseboard Convection Heater, 28 Inch, 500 Watt, 240 Volt, White

The H2905028SW Baseboard Convection Heater is available in white or ivory with stainless steel heating element

and aluminum fins. Heater can be mounted to the wall by using the key hole knockouts every 4” at the back of the heater.

Also known as: 686334105057, H2905028SW

Specifications

Wattage: 375, 500
Length: 28 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 500
Color: White
Mounting: Wall
Length: 28 in
Volts AC: 240, 208
Standards: California Proposition 65