18" LED Undercabinet Fixture, Selectable, White

Item #: 1407483
Cat #: HU30BSC18P
UPC: 080083797905
Sign In or Register to view pricing and more.
Documents & Guides
18 Inch LED Undercabinet Fixture, Selectable CCT (Basic USB), White

Overview

18 Inch LED Undercabinet Fixture, Selectable CCT (Basic USB), White
Also known as: 080083797905, HU30BSC18P

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120-277
Color: White
Length: 18 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Light Technology: LED
Volts AC: 120-277
Length: 18 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)