This product has been discontinued.

LED Edge-Lit Panel, 2x2, 20W, 2500L, 3500K, 120-277V, White
Item #: 1407618
Cat #: PANELF2B/020UNVD835/22G/WH
UPC: 046135603495
to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x2, 20 Watt, 2500 Lumen, 120-277 Volt, White, 3500K, 80 CRI, Dimmable, Case Qty: 5 *Sylvania Part # 60349*
Overview
LED Edge-Lit Panel, 2x2, 20 Watt, 2500 Lumen, 120-277 Volt, White, 3500K, 80 CRI, Dimmable, Case Qty: 5 *Sylvania Part # 60349*
Also known as: 046135603495, PANELF2B/020UNVD835/22G/WH
Specifications
| Lumens: | 2500 |
| Width: | 24 in, 2 ft |
| Wattage: | 20 |
| Length: | 24 in , 2 ft |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500 |
| Wattage: | 20 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |