Cable, Digital I/O Module Ready, 20 Cond., 18 AWG, 1.0m, (3.28')

Item #: 140778

Cat #: 1492-CABLE010U

UPC: 662072805862

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for Standard 1756 16-Point, I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.0 meter (3.28 Foot)

Overview

Pre-Wired Cable for Standard 1756 16-Point, I/O Modules, 20 Conductor, 22 AWG, with 1756-TBNH Connectors, IFM 20-Pin Connector, 1.0 meter (3.28 Foot)
Also known as: 662072805862, 1492-CABLE010U

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Pre-Wired Cable