BLM ECP83584T-4 1.5HP 1760RPM

Item #: 1407884

Cat #: ECP83584T-4

UPC: 781568210710

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP83584T-4 1.5HP 1760RPM

Overview

BLM ECP83584T-4 1.5HP 1760RPM
Also known as: 781568210710, ECP83584T-4

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.100
Phase: 3
Amps: 2.100
Horsepower: 1.500