Flat Sealing Plate

Item #: 14079

Cat #: F126LSGQR

UPC: 783510199906

to view pricing and more.
Wireway, Seal Plate, Qr, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00, Material/finish: Steel/zinc

Overview

Wireway, Seal Plate, Qr, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 12.00x6.00, Material/finish: Steel/zinc

Lay-in Hinged Cover Quick-Release Flat Sealing Plate was exclusively designed for quick and easy access to the wireway interior without using a tool.

Also known as: 783510199906, F126LSGQR

Features & Benefits

  • Lay-in Hinged Cover Quick-Release Flat Sealing Plate was exclusively designed for quick and easy access to the wireway interior without using a tool

Specifications

Width: 12 in
IP/NEMA Rating: IP54
Height: 6 in
Material: Steel
Width: 12 in
Height: 6 in
IP/NEMA Rating: IP54
Material: Steel