This product has been discontinued.

Sign In or Register to view pricing and more.
One-hole, short barrel with window lug, 3/0 AWG wire, 1/2 stud hole.
Overview
One-hole, short barrel with window lug, 3/0 AWG wire, 1/2 stud hole.
Also known as: 074983225088, LCAS3/0-12-X
Specifications
| Color: | Orange |
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Allowable Gauge Range: | 3/0 |
| Stud Size: | 1/2 in |
| Color: | Orange |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 3/0 |
| Material: | Copper |
| Volts AC: | 600 |
| Stud Size: | 1/2 in |