Air Terminal Base, Horizontal Bond, Imperial Thread, Aluminum, 1/2 UNC Thread

Item #: 140822

Cat #: LPA34012

UPC: 782856424277

to view pricing and more.
Documents & Guides
Air Terminal Base, Horizontal Bond, Imperial Thread, Aluminum, 1/2 UNC Thread

Overview

Air Terminal Base, Horizontal Bond, Imperial Thread, Aluminum, 1/2 UNC Thread

Air terminal base used to bond directly to horizontal structural steel surface.

Also known as: 782856424277, LPA34012

Features & Benefits

  • Bonds directly to horizontal structural steel surface

Specifications

Width: 4 in
Depth: 2 in
Material: Aluminum
Height: 0.950 in
Standards: Build America Buy America Compliant
Width: 4 in
Material: Aluminum
Standards: Build America Buy America Compliant
Depth: 2 in
Height: 0.950 in