Sign In or Register to view pricing and more.
Documents & Guides
EMT/IMC/Rigid BenderConduit Bender, Electric Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: No Shoes.
Overview
EMT/IMC/Rigid BenderConduit Bender, Electric Bender, Rigid/EMT/IMC Diameter: 1/2" - 2", Voltage: 120 AC, Amperage: 20, Receptacle: GFCI Protected NEMA 5-20, Includes: No Shoes.
Also known as: 555
Specifications
Diameter: | 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in |
Volts AC: | 120 |
Amps: | 20 |
Type: | Electrical, Bender |
Diameter: | 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in |
Amps: | 20 |
Volts AC: | 120 |
Type: | Electrical, Bender |
Customer Reviews
No reviews for this product
(0)