PowerFlex Air Cooled 753 AC Drive

Item #: 1408483

Cat #: 20F1AND361JA0NNNNN

UPC: 889508768281

to view pricing and more.
Documents & Guides
PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper installed (Preferred), DB Transistor, Blank (No HIM) *** Rockwell Automation Preferred Product ***

Overview

PowerFlex 753 AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with Precharge, No DC Terminals, Open Type, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper installed (Preferred), DB Transistor, Blank (No HIM) *** Rockwell Automation Preferred Product ***

Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity

Also known as: 889508768281, 20F1AND361JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Amps: 361
Horsepower: 300, 250
Size: Frame 7
Special Program: Rockwell Automation Preferred Product
Type: AC Drive
Amps: 361
Size: Frame 7
Volts AC: 480
Horsepower: 300, 250
Special Program: Rockwell Automation Preferred Product