LED HIGH BAY RETROFIT

Item #: 1409466
Cat #: LED-8242M40
UPC: 844006023300
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 270W, 120-277V, Bulb: Enclosed Rated LED for HID Retrofit High Bay / Low Bay, Base: EX39 Mogul base, Lumens: 37,200, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 1000W HID. *** Ballast Bypass *** Enclosed Fixture Rated.

Overview

LED Lamp, 270W, 120-277V, Bulb: Enclosed Rated LED for HID Retrofit High Bay / Low Bay, Base: EX39 Mogul base, Lumens: 37,200, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 1000W HID. *** Ballast Bypass *** Enclosed Fixture Rated.
Also known as: 844006023300, LED-8242M40

Specifications

Wattage: 270
Color Temperature: 4000 (Cool White)
Lumens: 37000
Volts AC: 120, 277
Material: Plastic
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Wattage: 270
Lumens: 37000
Material: Plastic
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)