MILW 5460-6 0-1700 RPM

Item #: 140967

Cat #: 5460-6

UPC: 045242028764

to view pricing and more.
Documents & Guides
Milwaukee; Polisher; Dial Speed Control; Amperage Rating: 11 Amp; Voltage Rating: 120 Vac; Speed: 0 - 1750 Rpm At No Load; Size: 16-1/2 In Length; Handle Type:side; Pad Size: 7/9 In; Speed Dial: Yes; Spindle Size: 5/8-11 In; Cord Type: 10in Quik-lok; Construction Type: Double Insulated; Switch Type: Trigger; Triggerlock: On; Dial Speed Control: Yes; Spindle Lock: Yes; Tool Weight: 8.800 Lb; Includes: Side Ha

Overview

Milwaukee; Polisher; Dial Speed Control; Amperage Rating: 11 Amp; Voltage Rating: 120 Vac; Speed: 0 - 1750 Rpm At No Load; Size: 16-1/2 In Length; Handle Type:side; Pad Size: 7/9 In; Speed Dial: Yes; Spindle Size: 5/8-11 In; Cord Type: 10in Quik-lok; Construction Type: Double Insulated; Switch Type: Trigger; Triggerlock: On; Dial Speed Control: Yes; Spindle Lock: Yes; Tool Weight: 8.800 Lb; Includes: Side Ha

Exclusive Milwaukee Electric provides speed control in this powerful 11 amp polisher. A spindle lock provides convenient accessory changes. Self-stopping long life brush system minimizes down time. Milwaukee's exclusive Quik-Lok® cord provides instant field replacement for damaged cords. This polisher, when used with the foam pad accessories, is ideal for the clear coat finishes of today's cars. The combination is designed specifically to run cooler and reduce swirl marks.

Also known as: 045242028764, 5460-6

Features & Benefits

  • 11 amp, 0-1750 RPM, AC only
  • Exclusive electronic speed control - ideal for clear coat finishes
  • Spindle lock for convenient accessory change
  • Quik-Lok® detachable cord

Specifications

No Specifications Available