2FT SS LINEAR 2600 LUMENS 32W 100-277 VAC 2 X M20 ENTRIES W/

Item #: 1409720

Cat #: EL1C3MSSCB1

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
2FT SS LINEAR 2600 LUMENS 32W 100-277 VAC 2 X M20 ENTRIES W/ SAFETY SHACKLE

Overview

2FT SS LINEAR 2600 LUMENS 32W 100-277 VAC 2 X M20 ENTRIES W/ SAFETY SHACKLE
Also known as: EL1C3MSSCB1

Specifications

IP/NEMA Rating: IP66, IP67
Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 2600
Material: Stainless Steel
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67
Color Temperature: 4000 (Cool White)
Material: Stainless Steel
Light Technology: LED
Wattage: 32
Lumens: 2600
Length: 2 ft
Volts AC Range: 120 - 277