Contactor IEC,116A, 250-500V AC/DC,3NO Poles,1NO/NC Auxiliary, 24VDC PLC Interface

Item #: 1409754

Cat #: 100-E116EN11

UPC: 889508534930

to view pricing and more.
Documents & Guides
Contactor, IEC,116 Amp, 250 - 500 Volt AC/DC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, With 24 Volt DC PLC Interface, Bus Bar Connections

Overview

Contactor, IEC,116 Amp, 250 - 500 Volt AC/DC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, With 24 Volt DC PLC Interface, Bus Bar Connections

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 Amp

Also known as: 889508534930, 100-E116EN11

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 116
Volts DC Control Range: 250 - 500
Volts AC Control Range: 250 - 500
Poles: 3
Amps: 116
Volts AC Control Range: 250 - 500
Type: Contactor, IEC
Volts DC Control Range: 250 - 500