
Wiring Duct Wide Slot, 1.5"x4", White
Item #: 1409782
Cat #: TYD15X4WPW6
UPC: 786210090382
to view pricing and more.
Documents & Guides
Wiring Duct Wide Slot, 1.5 Inches x 4 Inches, White PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Wide Slot, 1.5 Inches x 4 Inches, White PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
- Wide fingers and slots increase rigidity and enable insertion of bundles.
- V-Shaped slot lead-in enables easier and faster wire installation.
- Rounded edges keep hands and wires free of abrasion.
- Non-slip cover does not slide easily and resists vibration.
- Flush cover attaches flush with sidewall for finished look.
- Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.
- Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210090382, TYD15X4WPW6
Specifications
| Width: | 1 1/2 in |
| Height: | 4 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Height: | 4 in |
| Material: | PVC |